Zoro Homepage

06MJ-04MP 45 Degree Elbow Forged

  • Mfr # 0145-06-04

  • Zoro # G815457300


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Size 1
9/16-18 in
Fitting Thread Size 2
1/4-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145-06-04
Zoro #
G815457300
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18 in
Fitting Thread Size 2
1/4-18 in
Outside Dia.
0.38 in

Details

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT

Description

Fitting Shape: 45 degreeThread Type 1: 3/8'' 37 deg Male JICThread Type 2: 1/4'' Male NPTAlso known as 2503-06-04-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.