Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08MJ-04MP 45 Degree Elbow Forged

  • Mfr # 0145-08-04

  • Zoro # G315457510


product price: $3.55
/ea
Sold in multiples of 6 for $21.30

Key Features

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Outside Dia.
0.5 in
Fitting Thread Size 2
1/4-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145-08-04
Zoro #
G315457510
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.5 in
Fitting Thread Size 2
1/4-18 in
Fitting Thread Size 1
3/4-16 in

Details

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT

Description

Fitting Shape: 45 degreeThread Type 1: 1/2'' 37 deg Male JICThread Type 2: 1/4'' Male NPTAlso known as 2503-08-04-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.