
08MJ-06MP 45 Degree Elbow Forged
Mfr # 0145-08-06
Zoro # G215457405
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
3/8-18 in
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0145-08-06
Zoro #
G215457405
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18 in
Outside Dia.
0.5 in
Fitting Thread Size 1
3/4-16 in
Details
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: 45 degreeThread Type 1: 1/2'' 37 deg Male JICThread Type 2: 3/8'' Male NPTAlso known as 2503-08-06-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.