
1-1/2in. 90 Degree Straight Thread Hose Barb
Mfr # 0890-24-24
Zoro # G815457416
product price: $49.75
/eaKey Features
Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Size 2
1-7/8-12 in
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0890-24-24
Zoro #
G815457416
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-7/8-12 in
Fitting Thread Size 1
1.5 in
Outside Dia.
1.5 in
Details
Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Description
Hydraulic Fittings, 1-1/2 In. Hose Barb MaleAlso known as 4601-24-24-NWO-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.