Zoro Homepage

1-1/2in. Bulkhead Locknut

  • Mfr # 1805-24

  • Zoro # G515457426


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Length
0.41 in
Fitting Shape
Bulkhead Locknut
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805-24
Zoro #
G515457426
UPC #
-
Country of Origin
China

Dimensions

Length
0.41 in
Outside Dia.
1.5 in
Fitting Thread Size 1
1-7/8-12 in
Hex size
1-7/8-12 in

Details

Fitting Shape
Bulkhead Locknut
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Steel Hydraulic Fittings, 1-1/2 Bulkhead LocknutAlso known as 0306-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.