1-1/2in. Male JIC X 1-1/4in. Male Pipe, 90 Degree Elbow
- Mfr # 0190-24-20
- Zoro # G315457442
product price:Â
$
48.69
/ea
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0190-24-20
- Zoro #
- G315457442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-1/4-11 1/2 in
- Outside Dia.
- 1.5 in
- Fitting Thread Size 1
- 1-7/8-12 in
Details
- Fitting Shape
- 90 Degree Connector
- Fitting Material
- Steel
- Fitting Thread Type 1
- 37 Degree Male JIC Flare
- Fitting Thread Type 2
- Male NPT
Description
Fitting Shape: 90 deg ElbowThread Type 1: 1-1/2 37 deg Male JICThread Type 2: 1-1/4 Male NPTFAlso known as 2501-24-20-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.