Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. O-Ring Plug

  • Mfr # 0510-24

  • Zoro # G615457258


product price: $12.19
/ea

Key Features

Length
1.27 in
Fitting Shape
Solid Hex O-Ring Plug
Fitting Material
Steel
Outside Dia.
1.25 in
Fitting Thread Size 1
2-1/2-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0510-24
Zoro #
G615457258
UPC #
-
Country of Origin
China

Dimensions

Length
1.27 in
Outside Dia.
1.25 in
Fitting Thread Size 1
2-1/2-12 in

Details

Fitting Shape
Solid Hex O-Ring Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss

Description

Fitting Shape: Solid Hex PlugHydraulic Fittings Connection Type: 1/4 In. O-Ring BossAlso known as 6408-24-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.