Zoro Homepage

1-1/4in. Hexagon Socket Plug

  • Mfr # 0515-20

  • Zoro # G615457326


product price: $5.55
/ea
Sold in multiples of 3 for $16.65

Key Features

Length
0.78 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Size 1
1-5/8-12 in
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0515-20
Zoro #
G615457326
UPC #
-
Country of Origin
China

Dimensions

Length
0.78 in
Fitting Thread Size 1
1-5/8-12 in
Outside Dia.
1.25 in

Details

Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss

Description

Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 1-1/4 In. O-Ring BossAlso known as 6408-H20-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.