Zoro Homepage

1-1/4in. JIC Tube Nut

  • Mfr # 1801-20

  • Zoro # G115457406


product price: $12.79
/ea

Key Features

Length
1.23 in
Fitting Shape
Tube Nut
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801-20
Zoro #
G115457406
UPC #
-
Country of Origin
China

Dimensions

Length
1.23 in
Outside Dia.
1.25 in
Fitting Thread Size 1
1-5/8-12 in

Details

Fitting Shape
Tube Nut
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Steel Hydraulic Fittings, 1-1/4 JIC Tube NutAlso known as 0318-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.