Zoro Homepage

1-1/4in. JIC Tube Sleeve

  • Mfr # 1802-20

  • Zoro # G315457534


product price: $1.65
/ea
Sold in multiples of 9 for $14.85

Key Features

Length
0.91 in
Fitting Shape
Tube Sleeve
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802-20
Zoro #
G315457534
UPC #
-
Country of Origin
China

Dimensions

Length
0.91 in
Outside Dia.
1.25 in

Details

Fitting Shape
Tube Sleeve
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.

Description

Steel Hydraulic Fittings, 1-1/4 JIC Tube SleeveAlso known as 0319-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.