1'' Male JIC to Female JIC Swivel 90 Degree Elbow

  • Mfr # 0690-16-16

  • Zoro # G515457488


product price:  $12.85
/ea

Key Features

Fitting Shape
90 Degree Swivel Elbow
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0690-16-16
Zoro #
G515457488
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 in
Fitting Thread Size 2
1-5/16-12 in
Fitting Thread Size 1
1-5/16-12 in

Details

Fitting Shape
90 Degree Swivel Elbow
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel

Description

Fitting Shape: 90 degree elbowHydraulic Fittings Connection Type: JIC 37 degree flare and JIC 37 degree flareAlso known as 6500-16-16-FG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.