Zoro Homepage

1/2in. Bulkhead Union

  • Mfr # 1000-08-08

  • Zoro # G115457512


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Length
2.44 in
Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-08-08
Zoro #
G115457512
UPC #
-
Country of Origin
China

Dimensions

Length
2.44 in
Outside Dia.
0.5 in
Fitting Thread Size 2
3/4-16 in
Fitting Thread Size 1
3/4-16 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Bulkhead

Description

Bulkhead Union, 1/2 In. Male JICAlso known as 2700-08-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.