Zoro Homepage

1/2in. Male JIC Hex Head Plug

  • Mfr # 0500-08

  • Zoro # G415457489


product price: $1.25
/ea
Sold in multiples of 10 for $12.50

Key Features

Length
0.94 in
Fitting Shape
Hex Head Plug
Fitting Material
Steel
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500-08
Zoro #
G415457489
UPC #
-
Country of Origin
China

Dimensions

Length
0.94 in
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in

Details

Fitting Shape
Hex Head Plug
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: Hex Head PlugHydraulic Fittings Connection Type: 1/2 In. Male JICAlso known as 2408-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.