
1/2in. Male JIC X 1/2in. Male Pipe, Straight
Mfr # 0100-08-08
Zoro # G015457513
product price:Â $2.15
/ea
Sold in multiples of 6 for $12.90
Key Features
Length
1.79 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100-08-08
Zoro #
G015457513
UPC #
-
Country of Origin
China
Dimensions
Length
1.79 in
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
Fitting Thread Size 2
1/2-14 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: StraightThread Type 1: 1/2 37 deg Male JICThread Type 2: 1/2 Male NPTFAlso known as 2404-08-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.