1/2in. Male JIC X 1in. Male Pipe, Straight

  • Mfr # 0100-08-16

  • Zoro # G015457285


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Length
2.05 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 1
3/4-16 in
Fitting Thread Size 2
1-11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100-08-16
Zoro #
G015457285
UPC #
-
Country of Origin
China

Dimensions

Length
2.05 in
Fitting Thread Size 1
3/4-16 in
Fitting Thread Size 2
1-11 1/2 in
Outside Dia.
0.5 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: StraightThread Type 1: 1/2 37 deg Male JICThread Type 2: 1 Male NPTFAlso known as 2404-08-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.