
1/2in. Male JIC X 3/8in. Male Pipe, Straight
Mfr # 0100-08-06
Zoro # G915457408
product price:Â $1.99
/ea
Sold in multiples of 6 for $11.94
Key Features
Length
1.53 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 1
3/4-16 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100-08-06
Zoro #
G915457408
UPC #
-
Country of Origin
China
Dimensions
Length
1.53 in
Fitting Thread Size 1
3/4-16 in
Fitting Thread Size 2
3/8-18 in
Outside Dia.
0.5 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare
Description
Fitting Shape: StraightThread Type 1: 1/2 37 deg Male JICThread Type 2: 3/8 Male NPTFAlso known as 2404-08-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.