1/2in. Male Pipe X 1/2in. Female Pipe Swivel, 45 deg Elbow

  • Mfr # 1445-08-08

  • Zoro # G515457273


product price:  $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Fitting Shape
45 Degree Adapter Union
Fitting Material
Steel
Fitting Thread Type 2
NPSM Swivel
Outside Dia.
0.5 in
Fitting Thread Size 2
1/2-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445-08-08
Zoro #
G515457273
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.5 in
Fitting Thread Size 2
1/2-14 in
Fitting Thread Size 1
1/2-14 in

Details

Fitting Shape
45 Degree Adapter Union
Fitting Material
Steel
Fitting Thread Type 2
NPSM Swivel
Fitting Thread Type 1
NPT

Description

Fitting Shape: 45 deg ElbowThread Type 1: 1/2 Male NPTFThread Type 2: 1/2 Female NPSM SwivelAlso known as 1503-08-08-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.