
1/2in. Male Pipe X 3/4in. Female Pipe Swivel, 45 deg Elbow
Mfr # 1445-08-12
Zoro # G315457268
product price:Â $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Fitting Shape
45 Degree Adapter Union
Fitting Material
Steel
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Type 2
NPSM Swivel
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445-08-12
Zoro #
G315457268
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-1/16-12 in
Outside Dia.
0.5 in
Fitting Thread Size 1
1/2-14 in
Details
Fitting Shape
45 Degree Adapter Union
Fitting Material
Steel
Fitting Thread Type 2
NPSM Swivel
Fitting Thread Type 1
NPT
Description
Fitting Shape: 45 deg ElbowThread Type 1: 1/2 Male NPTFThread Type 2: 3/4 Female NPSM SwivelAlso known as 1503-08-12-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.