Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. x 1/2in. x 1/2in. Run Tee Straight Thread Hose Connector

  • Mfr # 0820-08-08-08

  • Zoro # G815457393


product price: $12.99
/ea

Key Features

Length
3.12 in
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Size 1
0.5 in
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0820-08-08-08
Zoro #
G815457393
UPC #
-
Country of Origin
China

Dimensions

Length
3.12 in
Fitting Thread Size 1
0.5 in
Outside Dia.
0.5 in
Fitting Thread Size 2
0.5 in

Details

Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
Tube/Hose Connector

Description

Also known as 4605-08-08-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.