Zoro Homepage

1/4in. Bulkhead Union

  • Mfr # 1000-04-04

  • Zoro # G515457389


product price: $2.25
/ea
Sold in multiples of 6 for $13.50

Key Features

Length
2.07 in
Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Size 2
7/16-20 in
Fitting Thread Size 1
7/16-20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-04-04
Zoro #
G515457389
UPC #
-
Country of Origin
China

Dimensions

Length
2.07 in
Fitting Thread Size 2
7/16-20 in
Fitting Thread Size 1
7/16-20 in
Outside Dia.
0.25 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Bulkhead Union, 1/4 In. Male JICAlso known as 2700-04-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.