1/4in. Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
- Mfr # 0720-04-04-04
- Zoro # G915457316
product price:Â
$
3.25
/ea
Sold in multiples of 4 for
$13.00
Key Features
Length
1.92 in
Fitting Shape
Straight Thread Run Tee
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 2
7/16-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0720-04-04-04
- Zoro #
- G915457316
- UPC #
- -
- Country of Origin
- China
- Fitting Shape
- Straight Thread Run Tee
- Fitting Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Fitting Thread Type 1
- JIC 37 Degrees Flare
Dimensions
- Length
- 1.92 in
- Fitting Thread Size 2
- 7/16-20 in
- Outside Dia.
- 0.25 in
- Fitting Thread Size 1
- 7/16-20 in
Description
Fitting Shape: TeeHydraulic Fitting Connection Type: 1/4'' Male, Male, ORB MaleAlso known as 6804-04-04-04-NWO-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.