
1/4in. Male JIC X 3/8in. Male Pipe, Straight
Mfr # 0100-04-06
Zoro # G315457480
product price:Â $1.79
/ea
Sold in multiples of 7 for $12.53
Key Features
Length
1.42 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0100-04-06
Zoro #
G315457480
UPC #
-
Country of Origin
China
Dimensions
Length
1.42 in
Outside Dia.
0.25 in
Fitting Thread Size 2
3/8-18 in
Fitting Thread Size 1
7/16-20 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: StraightThread Type 1: 1/4 37 deg Male JICThread Type 2: 3/8 Male NPTFAlso known as 2404-04-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.