
1/4in. Solid Hex Head Plug
Mfr # 0510-04
Zoro # G015457490
product price: $0.65
/eaSold in multiples of 24 for $15.60
Key Features
Length
0.67 in
Fitting Shape
Solid Hex O-Ring Plug
Fitting Material
Steel
Outside Dia.
0.25 in
Fitting Thread Type 1
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0510-04
Zoro #
G015457490
UPC #
-
Country of Origin
China
Dimensions
Length
0.67 in
Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in
Details
Fitting Shape
Solid Hex O-Ring Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Description
Fitting Shape: Solid Hex PlugHydraulic Fittings Connection Type: 1/4 In. O-Ring BossAlso known as 6408-04-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.