
1in. Hexagon Socket Plug
Mfr # 0515-16
Zoro # G215457382
product price: $2.85
/eaSold in multiples of 5 for $14.25
Key Features
Length
0.78 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Outside Dia.
1 in
Fitting Thread Type 1
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0515-16
Zoro #
G215457382
UPC #
-
Country of Origin
China
Dimensions
Length
0.78 in
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in
Details
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Description
Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 1 In. O-Ring BossAlso known as 6408-H16-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.