Zoro Homepage

1in. JIC Cap

  • Mfr # 0520-16

  • Zoro # G515457297


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Fitting Connection Type
Female
Length
1.02 in
Fitting Shape
JIC Cap
Fitting Material
Steel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0520-16
Zoro #
G515457297
UPC #
-
Country of Origin
China

Dimensions

Length
1.02 in
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in

Details

Fitting Connection Type
Female
Fitting Shape
JIC Cap
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Fitting Shape: JIC CapHydraulic Fittings Connection Type: 37 degree femaleAlso known as 0304-C-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.