Zoro Homepage

1in. Male JIC Braze Connector

  • Mfr # B-4100-16-16

  • Zoro # G115457291


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Length
1.32 in
Fitting Shape
Male JIC Braze Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-4100-16-16
Zoro #
G115457291
UPC #
-
Country of Origin
China

Dimensions

Length
1.32 in
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in

Details

Fitting Shape
Male JIC Braze Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.

Description

Steel Hydraulic Fittings, 1 Male JIC Braze ConnectorAlso known as 0403-16-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.