Shop PIPER
See all product information
Create Account
1in. Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
- Mfr # 0720-16-16-16
- Zoro # G315457541
product price:Â
$
19.65
/ea
Key Features
Length
3.86 in
Fitting Shape
Straight Thread Run Tee
Fitting Material
Steel
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0720-16-16-16
- Zoro #
- G315457541
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.86 in
- Outside Dia.
- 1 in
- Fitting Thread Size 1
- 1-5/16-12 in
- Fitting Thread Size 2
- 1-5/16-12 in
Details
- Fitting Shape
- Straight Thread Run Tee
- Fitting Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Fitting Thread Type 1
- JIC 37 Degrees Flare
Description
Fitting Shape: TeeHydraulic Fitting Connection Type: 1/4'' Male, Male, ORB MaleAlso known as 6804-16-16-16-NWO-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.