
1in. Male JIC X 1-1/2in. Male Pipe, 90 Degree Elbow
Mfr # 0190-16-24
Zoro # G515457419
product price:Â $41.95
/eaKey Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Size 1
1-5/16-12 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0190-16-24
Zoro #
G515457419
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/16-12 in
Outside Dia.
1 in
Fitting Thread Size 2
1-1/2-11 1/2 in
Details
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: 90 deg ElbowThread Type 1: 1 37 deg Male JICThread Type 2: 1-1/2 Male NPTFAlso known as 2501-16-24-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.