1in. Male JIC X 1in. Male Pipe, 90 Degree Elbow

  • Mfr # 0190-16-16

  • Zoro # G415457274


product price:  $10.45
/ea
Sold in multiples of 5 for $52.25

Key Features

Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Size 1
1-5/16-12 in
Fitting Thread Size 2
1-11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0190-16-16
Zoro #
G415457274
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-5/16-12 in
Fitting Thread Size 2
1-11 1/2 in
Outside Dia.
1 in

Details

Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT

Description

Fitting Shape: 90 deg ElbowThread Type 1: 1 37 deg Male JICThread Type 2: 1 Male NPTFAlso known as 2501-16-16-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.