
1in. Male JIC X 3/4in. Male Pipe, Straight
Mfr # 0100-16-12
Zoro # G315457329
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Length
2.11 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 1
1-5/16-12 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0100-16-12
Zoro #
G315457329
UPC #
-
Country of Origin
China
Dimensions
Length
2.11 in
Fitting Thread Size 1
1-5/16-12 in
Outside Dia.
1 in
Fitting Thread Size 2
3/4-14 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare
Description
Fitting Shape: StraightThread Type 1: 1 37 deg Male JICThread Type 2: 3/4 Male NPTFAlso known as 2404-16-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.