
1in. x 1in. x 1in. Run Tee Straight Thread Hose Connector
Mfr # 0820-16-16-16
Zoro # G615457340
product price: $32.79
/eaKey Features
Length
3.94 in
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 2
Tube/Hose Connector
Fitting Thread Type 1
Tube/Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0820-16-16-16
Zoro #
G615457340
UPC #
-
Country of Origin
China
Dimensions
Length
3.94 in
Fitting Thread Size 1
1 in
Outside Dia.
1 in
Fitting Thread Size 2
1 in
Details
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 2
Tube/Hose Connector
Fitting Thread Type 1
Tube/Hose Connector
Description
Also known as 4605-16-16-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.