2'' Male JIC to Female JIC Swivel 90 Degree Elbow

  • Mfr # 0690-32-32

  • Zoro # G715457349


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degree Swivel Elbow
Fitting Material
Steel
Fitting Thread Size 2
2-1/2-12 in
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0690-32-32
Zoro #
G715457349
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
2-1/2-12 in
Outside Dia.
2 in
Fitting Thread Size 1
2-1/2-12 in

Details

Fitting Shape
90 Degree Swivel Elbow
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Fitting Shape: 90 degree elbowHydraulic Fittings Connection Type: JIC 37 degree flare and JIC 37 degree flareAlso known as 6500-32-32-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.