
20MJ-16MP 45 Degree Elbow Forged
Mfr # 0145-20-16
Zoro # G215457535
product price: $24.35
/eaKey Features
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Outside Dia.
1.25 in
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0145-20-16
Zoro #
G215457535
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.25 in
Fitting Thread Size 2
1-11 1/2 in
Fitting Thread Size 1
1-5/8-12 in
Details
Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT
Description
Fitting Shape: 45 degreeThread Type 1: 1.25'' 37 deg Male JICThread Type 2: 1'' Male NPTAlso known as 2503-20-16-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.