Zoro Homepage

20MJ-20MP 45 Degree Elbow Forged

  • Mfr # 0145-20-20

  • Zoro # G215457481


product price: $19.29
/ea

Key Features

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Outside Dia.
1.25 in
Fitting Thread Type 2
Male NPT
Fitting Thread Size 2
1-1/4-11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145-20-20
Zoro #
G215457481
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.25 in
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Size 1
1-5/8-12 in

Details

Fitting Shape
45 Degree Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: 45 degreeThread Type 1: 1.25'' 37 deg Male JICThread Type 2: 1.25'' Male NPTAlso known as 2503-20-20-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.