Zoro Homepage

2in. JIC Tube Sleeve

  • Mfr # 1802-32

  • Zoro # G415457380


product price: $5.19
/ea
Sold in multiples of 4 for $20.76

Key Features

Length
1.19 in
Fitting Shape
Tube Sleeve
Fitting Material
Steel
Outside Dia.
2 in
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802-32
Zoro #
G415457380
UPC #
-
Country of Origin
China

Dimensions

Length
1.19 in
Outside Dia.
2 in

Details

Fitting Shape
Tube Sleeve
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.

Description

Steel Hydraulic Fittings, 2 JIC Tube SleeveAlso known as 0319-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.