Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Male JIC X 2in. Male Pipe, Straight

  • Mfr # 0100-32-32

  • Zoro # G215457467


product price: $29.15
/ea

Key Features

Length
3.1 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Outside Dia.
2 in
Fitting Thread Size 2
2-11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100-32-32
Zoro #
G215457467
UPC #
-
Country of Origin
China

Dimensions

Length
3.1 in
Outside Dia.
2 in
Fitting Thread Size 2
2-11 1/2 in
Fitting Thread Size 1
2-1/2-12 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT

Description

Fitting Shape: StraightThread Type 1: 2 37 deg Male JICThread Type 2: 2 Male NPTFAlso known as 2404-32-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.