Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16in. Hexagon Socket Plug

  • Mfr # 0515-03

  • Zoro # G715457424


product price: $0.62
/ea
Sold in multiples of 20 for $12.40

Key Features

Length
0.4 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Outside Dia.
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0515-03
Zoro #
G715457424
UPC #
-
Country of Origin
China

Dimensions

Length
0.4 in
Outside Dia.
0.19 in
Fitting Thread Size 1
3/8-24 in

Details

Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss

Description

Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 3/16 In. O-Ring BossAlso known as 6408-H03-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.