
3/4in. Male JIC X 1-1/4in. Male Pipe, Straight
Mfr # 0100-12-20
Zoro # G615457517
product price:Â $13.55
/eaKey Features
Length
2.37 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100-12-20
Zoro #
G615457517
UPC #
-
Country of Origin
China
Dimensions
Length
2.37 in
Fitting Thread Size 2
1-1/4-11 1/2 in
Fitting Thread Size 1
1-1/16-12 in
Outside Dia.
0.75 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare
Description
Fitting Shape: StraightThread Type 1: 3/4 37 deg Male JICThread Type 2: 1-1/4 Male NPTFAlso known as 2404-12-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.