Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. 90 Degree Straight Thread Hose Barb

  • Mfr # 0890-06-06

  • Zoro # G015457278


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Size 2
9/16-18 in
Outside Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0890-06-06
Zoro #
G015457278
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
9/16-18 in
Outside Dia.
0.38 in
Fitting Thread Size 1
0.38 in

Details

Fitting Shape
90 Degree Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss

Description

Hydraulic Fittings, 3/8 In. Hose Barb Male, 2PKAlso known as 4601-06-06-NWO-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.