Zoro Homepage

3/8in. Male JIC Braze Connector

  • Mfr # B-4100-06-06

  • Zoro # G915457255


product price: $1.29
/ea
Sold in multiples of 20 for $25.80

Key Features

Length
0.84 in
Fitting Shape
Male JIC Braze Connector
Fitting Material
Steel
Fitting Thread Size 1
9/16-18 in
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-4100-06-06
Zoro #
G915457255
UPC #
-
Country of Origin
China

Dimensions

Length
0.84 in
Fitting Thread Size 1
9/16-18 in
Outside Dia.
0.38 in

Details

Fitting Shape
Male JIC Braze Connector
Fitting Material
Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Steel Hydraulic Fittings, 3/8 Male JIC Braze ConnectorAlso known as 0403-06-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.