
3/8in. Male JIC X 3/4in. Male Pipe, 90 Degree Elbow
Mfr # 0190-06-12
Zoro # G415457441
product price:Â $7.99
/ea
Sold in multiples of 4 for $31.96
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Outside Dia.
0.38 in
Fitting Thread Size 1
9/16-18 in
Fitting Thread Type 2
Male NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0190-06-12
Zoro #
G415457441
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.38 in
Fitting Thread Size 1
9/16-18 in
Fitting Thread Size 2
3/4-14 in
Details
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
37 Degree Male JIC Flare
Description
Fitting Shape: 90 deg ElbowThread Type 1: 3/8 37 deg Male JICThread Type 2: 3/4 Male NPTFAlso known as 2501-06-12-FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.