3/8in. Male JIC X 3/8in. Male Pipe, Straight

  • Mfr # 0100-06-06

  • Zoro # G315457367


product price:  $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Length
1.43 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
3/8-18 in
Fitting Thread Type 1
37 Degree Male JIC Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-06-06
Zoro #
G315457367
UPC #
-
Country of Origin
China

Dimensions

Length
1.43 in
Fitting Thread Size 2
3/8-18 in
Outside Dia.
0.38 in
Fitting Thread Size 1
9/16-18 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
Male NPT

Description

Fitting Shape: StraightThread Type 1: 3/8 37 deg Male JICThread Type 2: 3/8 Male NPTFAlso known as 2404-06-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.