
3/8in. x 3/8in. x 3/8in. Run Tee Straight Thread Hose Connector 2PK
Mfr # 0820-06-06-06
Zoro # G615457500
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
Key Features
Length
1.74 in
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Size 1
0.38 in
Fitting Thread Type 1
Tube/Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0820-06-06-06
Zoro #
G615457500
UPC #
-
Country of Origin
China
Dimensions
Length
1.74 in
Fitting Thread Size 1
0.38 in
Outside Dia.
0.38 in
Fitting Thread Size 2
0.38 in
Details
Fitting Shape
Run Tee Straight Thread Hose Connector
Fitting Material
Steel
Fitting Thread Type 1
Tube/Hose Connector
Fitting Thread Type 2
Tube/Hose Connector
Description
Also known as 4605-06-06-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.