Bulkhead Union 1/2in. Male JIC x 5/8in. Male JIC

  • Mfr # 1000-08-10

  • Zoro # G315457466


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-08-10
Zoro #
G315457466
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
Fitting Thread Size 2
7/8-14 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Hydraulic Fittings, Bulkhead Union 1/2 Male JIC x 5/8 Male JICAlso known as 2700-08-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.