Zoro Homepage

Bulkhead Union 1in. Male JIC

  • Mfr # 1000-16-16

  • Zoro # G615457401


product price: $11.35
/ea

Key Features

Length
3.14 in
Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Size 2
1-5/16-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-16-16
Zoro #
G615457401
UPC #
-
Country of Origin
China

Dimensions

Length
3.14 in
Fitting Thread Size 2
1-5/16-12 in
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Hydraulic Fittings, Bulkhead Union 1 In. Male JICAlso known as 2700-16-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.