Zoro Homepage

Bulkhead Union 3/4in. Male JIC

  • Mfr # 1000-12-12

  • Zoro # G215457320


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Length
3.09 in
Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Size 1
1-1/16-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-12-12
Zoro #
G215457320
UPC #
-
Country of Origin
China

Dimensions

Length
3.09 in
Fitting Thread Size 1
1-1/16-12 in
Outside Dia.
0.75 in
Fitting Thread Size 2
1-1/16-12 in

Details

Fitting Shape
Bulkhead Union
Fitting Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Bulkhead
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Hydraulic Fittings, Bulkhead Union 3/4 In. Male JIC, 2PKAlso known as 2700-12-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.