
Hexagon Pipe Nipple, 3/8in. Male Pipe
Mfr # 1150-06-06
Zoro # G715457486
product price: $1.85
/eaSold in multiples of 8 for $14.80
Key Features
Length
1.45 in
Fitting Shape
Hexagon Pipe Nipple
Fitting Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150-06-06
Zoro #
G715457486
UPC #
-
Country of Origin
China
Dimensions
Length
1.45 in
Fitting Thread Size 2
3/8-18 in
Fitting Thread Size 1
3/8-18 in
Outside Dia.
0.38 in
Details
Fitting Shape
Hexagon Pipe Nipple
Fitting Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Description
Steel Hydraulic Fittings,3/8 In. Male PipeAlso known as 5404-06-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.