Male JIC to Male O-Ring Boss Adjustable 90 Degree Elbow 3/16in. Male JIC-3/16in. Male O-Ring Boss
- Mfr # 0790-03-03
- Zoro # G515457402
product price:Â
$
2.79
/ea
Sold in multiples of 6 for
$16.74
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
3/8-24 in
Fitting Thread Type 1
JIC 37 Degrees Flare
Outside Dia.
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0790-03-03
- Zoro #
- G515457402
- UPC #
- -
- Country of Origin
- China
- Fitting Shape
- 90 Degree Connector
- Fitting Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE Adjustable Male O-Ring Boss
Dimensions
- Fitting Thread Size 2
- 3/8-24 in
- Outside Dia.
- 0.19 in
- Fitting Thread Size 1
- 3/8-24 in
Description
Fitting Shape: 90 Degree ElbowHydraulic Fittings Connection Type: 3/16 In. Male JIC-3/16 MAlso known as 6801-03-03-NWO-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.