Shop PIPER
See all product information
Male JIC to Male O-Ring Boss Adjustable 90 Degree Elbow 5/16in. Male JIC-5/16in. Male O-Ring Boss
Mfr # 0790-05-05
Zoro # G215457399
product price:Â $2.79
/ea
Sold in multiples of 6 for $16.74
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Outside Dia.
0.31 in
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Size 1
1/2-20 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0790-05-05
Zoro #
G215457399
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.31 in
Fitting Thread Size 1
1/2-20 in
Fitting Thread Size 2
1/2-20 in
Details
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare
Description
Fitting Shape: 90 Degree ElbowHydraulic Fittings Connection Type: 5/16 In. Male JIC-5/16 MAlso known as 6801-05-05-NWO-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.