Male JIC to Male O-Ring Boss Adjustable 90° Elbow 3/4in. Male JIC-3/4in. Male O-Ring Boss
- Mfr # 0790-12-12
- Zoro # G215457474
product price:
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Fitting Shape
90 Degree Connector
Fitting Material
Steel
Fitting Thread Size 2
1-1/16-12 in
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Size 1
1-1/16-12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0790-12-12
- Zoro #
- G215457474
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-1/16-12 in
- Fitting Thread Size 1
- 1-1/16-12 in
- Outside Dia.
- 0.75 in
Details
- Fitting Shape
- 90 Degree Connector
- Fitting Material
- Steel
- Fitting Thread Type 2
- SAE Adjustable Male O-Ring Boss
- Fitting Thread Type 1
- JIC 37 Degrees Flare
Description
Fitting Shape: 90 Degree ElbowHydraulic Fittings Connection Type: 3/4 In. Male JIC-3/4 MAlso known as 6801-12-12-NWO-FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.